Value pack GARANT GreenPlus Acid Cleaner

Article no.: GG8002 500
New product
Set price 5 Piece (11.53 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
178 pieces in stock

Select article variation and quantity

Contents (ml or l) Set price 5 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Spray bottle
Sustainability GARANT GreenPlus
Contents 0.5 l
Colour transparent
Shape liquid
Density 1.04 g/cm³
Boiling point 100 °C
pH value 2.2
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification & Classification

Article number GG8002 500
EAN / GTIN 4067263137818
Manufacturer number GG8002 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

NSF certification. Suitable for use in the food industry.
The acidic all-rounder without hazard labels. Removes rust, lime scale and mineral contamination safely and gently. Can be mixed with water up to a ratio of 1:10.
500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
During use, apply the cleaner and after a short processing time the removed dirt can be wiped off or washed off with water.
  • Carries no hazard labels.
  • Can be used manually.
  • NSF-certified for the foodstuffs industry.

Feature:

Contents 5 pieces

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart