Impact wrench ∙ Loosening torque maximum [Nm]: 850 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ Powerful pin clutch mechanism

Article no.: 9012SPC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9012SPC
EAN / GTIN 4000896119639
Manufacturer number 9012SPC
L-Number L60140 508
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Maximum loosening torque: 850 Nm
  • Enhanced power characteristics due to new, specially developed air motor as well as efficient air guide and improved pull-up torque of the air motor
  • Specially heat-treated inner parts for minimised wear
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Powerful pin clutch mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 550 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 103.1 db(A) Lp W
  • Vibration acceleration: 7.42 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: three-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Net weight: 2.6 kg
  • Tightening torque max.: 750 Nm
  • Maximum loosening torque: 850 Nm
  • Sound pressure level: 92.1 dB(A) Lp A
  • Revolutions per minute: 7000
  • Air requirement: 127.4 l/min (2.1 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart