Splitting chisel 240 mm

Article no.: 8911420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8911420
EAN / GTIN 4010883891141
Manufacturer number 8911420
L-Number L60160 2019

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edges polished and clear varnished
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Design: Impact heads inductively tempered
  • Material: Chrome-vanadium steel
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Shaft height: 4 mm
  • Shaft width [mm]: 26 mm
  • Total height [mm]: 4 mm
  • Total length [mm]: 242 mm
  • Total width [mm]: 27 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart