Nylon hammer

Article no.: 8805660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8805660
EAN / GTIN 4010883880565
Manufacturer number 8805660
L-Number L60160 3241

Description

Description:

  • With ash handle
  • 60 Shore D

Feature:

  • 1000 V insulated: no
  • Design: Replaceable heads
  • Handle material: Ash
  • Hardness [Shore-B]: 60 Shore-B
  • Head Ø 1 [mm]: 32 mm
  • Magnet [mm]: no
  • Material: Nylon
  • REACH registration available: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart