Setting punch

Article no.: 8782940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 8782940
EAN / GTIN 4010883878296
Manufacturer number 8782940
L-Number L60160 1977

Description

Description:

  • Hardened and tempered along the full length
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 11,0 mm
  • Cutting edge length [mm]: 155 mm
  • Design: Hardened and tempered over its entire length
  • Drift Ø [mm]: 11 mm
  • Material: Vanadium steel
  • REACH registration available: no
  • Shank-Ø: 25 mm
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart