VDE wire-strippers min.D.5mm² - min.D.10mm² L.160mm

Article no.: 87594205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87594205
EAN / GTIN 4005887440402
Manufacturer number 87594205
L-Number L60010 4677

Description

Description:

  • Suitable for individual stripping of different cross-sections
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • With adjusting screw to adjust to the desired wire or strand diameter

Feature:

  • Diameter min. (mm²): 5 mm²
  • Max. diameter (mm²): 10 mm²
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Length [mm): 160 mm
  • Weight: 170 g
  • Width mm (b): 84 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart