Spare handle ash

Article no.: 8587730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8587730
EAN / GTIN 4010883858779
Manufacturer number 8587730
L-Number L60160 6421

Description

Description:

  • Ash handle DIN 5111
  • With oval fixing hole, i.e. for engineers' hammers

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 100 g
  • Handle material: Ash
  • Material: Hickory
  • REACH registration available: no
  • Total length [mm]: 260 mm
  • Use/application: For oval hammer eyes, e.g. locksmith's hammers, welder's pick hammers
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart