Mobile workbench WB 625 7 Drawers Anthracite, RAL 7016 L.500mm x W.1150mm x H.1045mm

Article no.: 85010625
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 85010625
EAN / GTIN 4018754334018
Manufacturer number 85010625
L-Number L60010 7541

Description

Description:

Three-step security concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out several drawers at the same time
    • 7 easily removable drawers with full extension and ball cage guide
    • Large work surface with multiplex birch wood panel (FSC certified), 1150 x 500 x 30 mm
    • Oil- and acid-resistant wheels (Ø 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
    • Roll paper holder
    • Body RAL 7016, drawers RAL 9005 in robust industrial powder coating
    • Can be equipped with STAHLWILLE standard and TCS inlays, per drawer 1 x 3/3 + 1 x 2/3 TCS inlay
    • Drawer dimensions 880 x 350mm, drawer inner heights: 4 x 75 mm, 2 x 110 mm and 1 x 150 mm
    • Double-sided square hole grid for hooks (No. 8031-8041)

Feature:

  • Number of drawers: 7
  • Load capacity: 750 kg
  • Drawer load capacity: 40 kg
    40 kg
    60 kg
  • Drawer internal dimensions: 880 x 351 x 75 mm (4x)
    880 x 351 x 110 mm (2x)
    880 x 351 x 150 mm (1x)
  • Colour: anthracite, RAL 7016; black, RAL 9005
  • Height mm (h): 1045 mm
  • Length [mm): 500 mm
  • No.: WB 625
  • Weight kg: 97.000 kg
  • Width mm (b): 1150 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart