{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| maximum width across flats | 24 mm | |
| overall length | 8 in | |
| Jaw position | 22 degrees | |
| non-sparking | no | |
| Scaling | yes | |
| Grips | yes | |
| Type of product | Adjustable spanners |
| Article number | 813960 200 | |
| EAN / GTIN | 4045197226051 | |
| Manufacturer number | 813960 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |