MARTOR 360° SWIVEL BLADE 797 , 10 in magazine

Article no.: 797.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 797.50
EAN / GTIN 4002632921483
Manufacturer number 797.50
L-Number L60170 340

Description

Description:

360° SWIVEL BLADE NO. 797 from MARTOR is a high-quality blade made of steel for deburring. It is 47 mm long, 3.2 mm wide and 3.20 mm thick.

360° SWIVEL BLADE NO. 797 is available under order number 797.50 in a magazine of 10.
Blade characteristics:
1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart