Description:
For a durable, economical powered air respirator ready kit use 3M™ Powered Air Respirator System Asbestos Kit PF-600E-ASB-FF-601. This durable powered air respirator kit designed for heavy duty environments at an affordable price. Particularly suited for Asbestos-removal applications, this Ready Kit includes PF-602E-ASB Powered Air Respirator, FF-601 Full facepiece, 2x Particulate Filter PFR 10 P3 DT-1235E, pre-filters with holder, breathing tube, filter port caps, waist belt, airflow indicator and battery charger. The 3M™ PF-602E-ASB Powered Air Respirator is designed to be compatible with tight fitting 3M™ FF-300 and 3M™ FF-600 Full facepieces and the 3M™ DT-Series range of filters . (Please note that the PF-602E-ASB when used with FF-600 Full facepiece is approved only with 3M™ Particulate Filter PF10 P3 R D DT-1135E). 3M™ PF-602E-ASB turbo is also approved with loose fitting 3M™Versaflo™ M-200 and M-300 range of helmets. The PF-602E-ASB is suitable for cleaning by showering/water spray (IP65) with filters/decon plugs fitted in filter ports & hose/hose port plug fitted.
Advantage:
- Powered Air Respirator designed for Asbestos Removal applications
- A convenient ready kit that includes PF-602E-ASB Powered Air Respirator, FF-601 Full facepiece, 2x Particulate Filter PFR 10 P3 DT-1235E, SS-6600 pre-filters with holder, SC-BT-56-ASB breathing tube, PF-653 filter port caps, SC-327 waist belt, PF-972 airflow indicator and PF-641E battery charger
- Compatible with the 3M™ DT Series filters
- Audible alarms alert the user to low battery or if the flow rate falls below the manufacturer's minimum design flow rate
- Integrated battery and simple one-button functionality