3M™ Double Coated Polyester Tape 92015

Article no.: 7100225007
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100225007
EAN / GTIN 05900422113751
Manufacturer number 7100225007

Description

Version:

0.012mm clear polyester carrier, 0.069mm 3M™ Adhesive 200MP with 0.11mm 58# Tan Polycoated Kraft Liner.
Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy
Provides outstanding adhesion to metal and high surface energy plastics.
3M performance standard, moisture stability and economical edge burr during hard tool die cutting
Double coated version of 468MP

Description:

3M™ Double Coated Tapes with 3M™ Adhesive 200MP feature a thin polyester film for dimensional stability and improved handling with ease of die-cutting and laminating. The 3M adhesive 200MP provides exceptional temperature and chemical resistance.

Note:

Use for moisture stability and economical edge burr during hard tool die cutting

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart