Scotch-Brite™ Wear Resistant Roll WR-RL, 100 mm x 10 m, A VFN

Article no.: 7100182461
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182461
EAN / GTIN 53134375424061
Manufacturer number 7100182461
L-Number L51710 224

Description

Version:

Do not alter geometry of workpiece
Use for cleaning, finishing and light deburring
Overall Length: 10 m
Overall Width: 100 mm
Striking line pattern with fine structure

Description:

Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.

Feature:

Versatile for use on a variety of substrates
Doesn’t alter the geometry of a workpiece
Consistent, reproducible work result
Suitable for machine and manual applications
Adapts to the geometry of the workpiece

Note:

Ideal for cleaning, finishing and light deburring
Perform efficient touch ups on brushed stainless steel and aluminium surfaces
Use for metal matt finishing, light blemish removal, tool cleaning

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart