3M™ EMS Full-Range Marker - Gas 1254

Article no.: 7100178099
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178099
EAN / GTIN 50051128620354
Manufacturer number 7100178099
L-Number L01310 977

Description

Version:

Product Colour: Yellow
No external power source needed
Resistant to elements
8 ft (2.4 meter) detection distance
Overall Height: 1.65 cm

Description:

3M™ EMS Full Range Markers provide an accurate, convenient, long lasting method of marking underground facilities.

Feature:

Positive Identification of underground assets
No external power supply required
Color conforms to APWA standards
Color conforms to APWA standards

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart