3M™ Disc Sander, 75 mm, 1 HP,15.000 RPM, 6 mm Collet

Article no.: 7100142459
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Angle grinder

Identification & Classification

Article number 7100142459
EAN / GTIN 00051141251257
Manufacturer number 7100142459
L-Number L51710 1317
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

To increase operator precision and help eliminate rework, these tools include a variable speed control feature. Built with operator comfort in mind, our line of 3M™ Disc Sanders have a lightweight, compact design and a 97-degree head that allows for greater wrist comfort and control during use. They also include a comfortable full coverage composite grip that absorbs vibration and moderates cold temperatures caused by air flow. In addition, the motor is precision balanced to ensure smoother and quieter operation over that of competitive sanders. The necessary air power supply and hose are sold separately. When used with the collet chuck the sander may also function as a die grinder for use with specialty abrasives such as cross buffs cartridge rolls. Our 3M™ Roloc™ TR system was designed to provide a quick, secure attachment for products ranging in diameter from 1 to 4 inches. Roloc disc pads come in various densities or hardness levels depending on the requirements of the application. The hardness ranges from extra hard to soft, where the rule of thumb is the coarser the abrasive, the harder the disc pad one should use, which promotes longer life of the product. The disc pad (also called a backup pad) interlocks with the sanding disc or bristle disc and is attached to the disc sander. This simple assembly provides a secure attachment that is reliable even when working at high speeds. Combining a Roloc abrasive disc with a Roloc disc pad provides high-quality, consistent results.

Advantage:

  • Precision-balanced motor supports light grinding and deburring
  • Lightweight, compact design and comfortable grip with 3M™ Gripping Material generate less vibration and noise, and allow for greater operator control
  • Ergonomic 97-degree head helps reduce wrist strain over 90-degree models
  • Dual mount feature allows direct mount for greater visibility and maximum control, or collet mount for extended reach
  • Dual mount feature allows direct mount for greater visibility and maximum control, or collet mount for extended reach

Recommendation:

  • Use for small-scale grinding and deburring applications as well as paint prep and weld burn clean-up

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart