Version:
Low VOC and Low FOG acrylic adhesive.
Designed to meet JAMA and VDA278 automotive test methods and industry standards on volatile organic compounds.
Overall Length: 50 m
Overall Width: 1500 mm
Description:
3M™ Low VOC Scrim Reinforced Transfer Tape 98010LVC is a 100µm acrylic adhesive transfer tape with a scrim reinforced carrier.
Feature:
100µm adhesive transfer tape with a scrim reinforced carrier , Low VOC and Low FOG acrylic adhesive.
Designed to meet volatile organic compound (VOC) limits identified by automotive test standards JAMA and VDA278.// Designed to meet volatile organic compound (VOC) limits identified by automotive test standards JAMA and VDA278.
Up to 135°C short-term heat resistance and good shear strength.
Ideal solution for general purpose attachment and assemblies of a wide variety of materials
58# densified kraft liner makes for precise laminating and die cutting
Note:
Use for automotive interior applications on commonly used foam substrates, such as PU Ester and EPDM, as well as HSE and LSE substrates