3M™ Adhesive Transfer Tape 950

Article no.: 7100071755
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100071755
EAN / GTIN 05900422065906
Manufacturer number 7100071755

Description

Version:

Get a general purpose, good UV and chemical resistant transfer tape
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Bond high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers
Overall Width: 1500 mm
Easy liner release for manual or hand applications// Thicker version of 927

Description:

3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.

Feature:

130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
Universal solution for a wide range of applications where high instant adhesion and thin designs are required.// Universal solution for a wide range of applications requiring high instant adhesion and thin designs.
Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Thicker version of 927
Thicker variant of 927// Thicker variant of 927

Note:

Bonding plastic and wood trim for cabinets
Assemble point-of-purchase displays
Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers
Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart