3M™ Aluminum Foil Tape 425, Silver, 102 mm x 55 m, 0.12 mm

Article no.: 7100053598
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100053598
EAN / GTIN 50051125853335
Manufacturer number 7100053598
L-Number L01310 628

Description

Version:

Product Colour: Silver
Enhance lighting efficiency with heat and light reflective tape
Overall Length: 55 m
Overall Width: 102 mm
Transparent acrylic adhesive combined with the rugged, durable backing provides long service life both indoors and out

Description:

3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.

Feature:

Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Dead soft aluminium foil backing conforms to curved and uneven surfaces
Recognised by UL to UL 746C and classified by UL to UL 723, Class ″L″ for low flammability rating

Note:

Heat shielding and heat reflecting of delicate parts
Masking in chemical paint stripping
Light reflecting for light enhancement
Seaming and sealing
Refrigerator and freezer coil attachment
Splicing of thin gauge foils

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart