3M™ Double sided copper EMI Shielding Tape 1182, 25mm x 16,5m

Article no.: 7100035595
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100035595
EAN / GTIN 50076308623215
Manufacturer number 7100035595

Description

Version:

Product Colour: Copper
Conductive acrylic adhesive on both sides
Overall Length: 16.5 m
Overall Width: 25 mm
Highest shielding attenuation

Description:

3M™ EMI Shielding Tape 1182 is an easily die-cut, solderable 0,04 mm copper foil tape with double sided conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils.

Feature:

Unique adhesive creates secure contact with the application surface
Suitable for bonding 2 surfaces together physically and electrically
Flame-retardant
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant
Acrylic adhesive is solvent resistant

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart