Version:
Product Colour: Tan
Polypropylene Film, Fibreglass reinforced// Fibreglass longitudinally reinforced
Overall Length: 50 m
Overall Width: 50 mm
Tape resists nicks, abrasions, moisture and scuffing
Description:
Long life filament adhesive tape. This tape is used for many applications such as securing a pallet package, assembling products, closing and reinforcing packaging cartons. Once glued, the tape retains its adhesive strength under all temperatures, temperatures it will face during transport and storage.
Feature:
General use in cardboard reinforcement or light wrapping, maintenance.
Polypropylene Film, Fibreglass reinforced
Easily accomplished at room temperature
The ScotchPro™polypropylene backing provides abrasion, moisture and scuff resistance
Features a hand break to add tension to the tape roll, up to 25 mm
Note:
Light-duty strapping, bundling, and reinforcing applications
Box closing and reinforcing
Sealing and palletising