3M™ Coverall 4500, L

Article no.: 7000089592
Set price 20 Piece (4.15 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Set price 20 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size L
Type of product Chemical protective suit

Identification & Classification

Article number 7000089592
EAN / GTIN 04046719399987
Manufacturer number 7000089592
L-Number L01110 439
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Protective Coverall 4500 for basic protection against dirt, dust and non-hazardous liquid splashes in the workplace or at home. This hard wearing polypropylene suit has excellent coverage with 2 panel elasticated hood, cuffs, ankles and waist, offering a comfortable fit and good freedom of movement. The soft polypropylene material also provides excellent breathability for extra comfort when working. Perfect for lighter janitorial jobs, site visitors or food industry this garment keeps the wearer clean but also the process. The one-way zip with storm flap offers added convenience and protection. Available in blue or white for colour zoning, worker identification or offer discrete dirt visibility.

Advantage:

  • Category 1 coverall designed for light duty protection against non-hazardous liquids and dusts
  • Breathable 45gsm polypropylene material offers CE Simple certification for non-hazardous particles and liquids
  • Excellent breathability and comfort for extended wear
  • Elasticated hood, cuffs, ankles and waist for good fit and freedom of movement
  • 1-way zip with storm flap and 2-panel hood for optimal coverage

Recommendation:

  • Storage operations
  • Easy cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart