3M™ Professional Diamond Whetstone 6223J White 150mm x 50mm N20

Article no.: 7000082275
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Whetstone

Identification numbers & Classifications

Article number 7000082275
EAN / GTIN 05010027718999
Manufacturer number 7000082275
L-Number L51710 220

Description

Version:

Product Colour: White
Supplied with rubber feet to prevent slippage on smooth surfaces
Overall Length: 50 m
Easy handling
Easy sharpening

Description:

3M™ Flexible Diamond Whetstone 6223J is a fast cutting and long lasting diamond tool with rubber feet to prevent slippage on smooth surfaces. Our diamond whetstone is designed for easy use, in precision faceting and sharpening cutting tools.

Feature:

Ideal for finishing, polishing, blending and deburring applications
Precision faceting and sharpening of cutting tools such as chisels, blades, knives, shears and carbide tools
Easy grinding to finish
Precise removal
No slipping on a smooth surface

Note:

Use for precision faceting and sharpening of cutting tools such as chisels, blades, knives, shears and carbide tools

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart