3M™ Hookit™ Soft Interface Pad, Purple+, 70 mm x 127 mm, PN50742

Article no.: 7000060252
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000060252
EAN / GTIN 04046719314263
Manufacturer number 7000060252

Description

Version:

Product Colour: Purple
Adds support to disc pad for improved abrasive cut and closer edge sanding
Overall Length: 127 mm
Overall Width: 70 mm

Description:

Maximise cushion and conformability during the automotive sanding process with 3M™ Hookit™ Soft Interface Pad. Use our pads between Hookit™ discs and Hookit™ back‐up pads for quick change outs.

Feature:

Soft foam construction conforms to contours for a finer finish
Applies effortlessly between Hookit™ discs and Hookit™ back-up pads for quick changeouts
Hole configurations help clear dust from the work surface, increasing disc life

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart