3M™ Extreme Sealing Tape 4411B, Black, 50 mm x 33 m, 1.0 mm

Article no.: 7000049663
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sealing strip

Identification & Classification

Article number 7000049663
EAN / GTIN 50051115631967
Manufacturer number 7000049663
L-Number L01310 368
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Extreme Sealing Tape 4411B is an ideal solution for ″roof-to-trim″ sealing and sealing around roof top mechanical fasteners on commercial vehicles, eliminating the need for large quantities of liquid sealants. It is very tacky and meets the needs for a wide variety of difficult sealing applications. As a single coated tape, the sealing is generally done by ″oversealing″ an existing joint or penetration, as opposed to ″between surface sealing″ applications typically done with a double coated tape, gasket, or liquid sealant/adhesive. The acrylic adhesive used in 3M™ Extreme Sealing Tape is manufactured from the same technology platform as 3M™ VHB™ Tapes. This pressure sensitive adhesive tape offers exceptional performance for difficult sealing applications. The ionomer film backing is very tough yet flexible and abrasion resistant. It is conformable for creating an effective seal over contours, edges rivets and screw heads. The thick acrylic adhesive is very soft and has excellent sealing properties along with good outdoor durability. It is designed to bond strongly to the ionomer film so that overlapping tape joints can be made while maintaining a strong, effective seal. This sealing tape creates water tight seals and sticks on contact to numerous substrates without drying time, dripping, oozing or clean-up. It conforms over contours, edges, rivets, and screw heads. 3M Extreme Sealing Tape is paintable to colour-blend with adjoining surfaces and holds securely through sun, rain, snow, temperature extremes. What are Ionomers? Ionomers are comprised of any class of polymer materials consisting of thermoplastic resins stabilized by ionic cross-linkages. Some commercial applications for ionomers are golf ball covers, semipermeable membranes, sealing tape and thermoplastic elastomers.

Feature:

  • Colour: Black, Grey, Translucent
  • Total Thickness [mm]: 1.00
  • Backing Material: Acrylic Foam
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/25 mm]: 33.5
  • Tensile Strength [Newton/25 mm]: 55
  • Elongation at Break: 547%
  • Temperature Use Range: 90°C to 150°C (min, h)

Advantage:

  • Very good resistance to many common industrial solvents as well as elevated temperature exposure
  • Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
  • Black, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
  • Durable ionomer backing resists UV and chemical exposure
  • Backing is paintable and offers a clean appearance
  • Seal joints, seams or penetrations
  • Achieve professional sealing results even when used outdoors

Recommendation:

  • For use indoors and outdoors.
  • For sealing applications and repairs on high-energy materials such as
  • Metals, painted surfaces, painted wood, glass, ceramics and many plastics
  • For waterproof seals on contours, edges, transitions, rivets and screw heads

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart