3M™ Greenback Printed Circuit Board Tape 851, Green, 38,1 mm x 65,8 m x 0,1 mm, 24 rolls/case

Article no.: 7000048385
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000048385
EAN / GTIN 50021200039213
Manufacturer number 7000048385
L-Number L01130 101476
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Reduce undercutting with the blended silicone and thick rubber adhesive of 3M™ Greenback Printed Circuit Board Tape 851. Our tape can be used for PCB masking and other high temperature applications. It has a polyethylene tape core instead of cardboard, and a polyester backing that reduces stretch and recovery of tape. It also helps achieve an even stop off line. Our tapes feature an adhesive that works better when no ovens are used to heat tape and boards, and a thick coating that helps block out solutions between fingers.

Advantage:

  • Polyester backing reduces stretch and recovery of tape associated with uneven stop-off line
  • Thick adhesive coating reduces undercutting because adhesive blocks out solutions between fingers
  • Specially designed adhesive that generally performs better when no ovens are used to heat tape and boards
  • Polyethylene tape core instead of cardboard

Recommendation:

  • Use for masking of many printed wiring boards during solder stripping and precious metal plating of fingers
  • Splicing of silicone coated papers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart