Scotch® Printable Flatback Paper Tape 256, White, 1 in x 60 yd

Article no.: 7000047440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 Piece
  • Order steps: 36 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000047440
EAN / GTIN 00021200028953
Manufacturer number 7000047440
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Identify, Mark and Organize Our Scotch® Printable Flatback Paper Tape 256 can be used for masking and general holding, bundling and splicing applications, however it's specifically designed for operations requiring colors or marking for identifications. It works best on papers, films, fabrics and yarns. This tape is easily marked and written on and works well in many graphic arts applications. The colored flatback paper backing tears by hand while minimizing slivering, making the tape easy to manipulate and apply. Recommended Applications - Light to medium bundling applications - Banding items where color coding is required - Last lap end roll tabbing of paper, film, fabric and yarns - Banding, sealing, tabbing, defect flagging and holding applications where color for identification or coding is desired - General light duty holding applications Easy Attachment, Easy Removal Scotch® Printable Flatback Paper Tape 256 features a rubber adhesive that instantly adheres to a wide variety of surfaces. It detaches easily and provides clean removal from a variety of substrates allowing it to be used in painting applications. The flatback paper backing is printable and features good tensile strength. This tape is ideal for use in temperatures up to 200°F/93°C. What is Masking Tape? Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Advantage:

  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart