3M™ Unitized Wheel Mandrel 933 85004, 2 in x 6 mm x 1 in

Article no.: 7000045698
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Mandrel

Identification numbers & Classifications

Article number 7000045698
EAN / GTIN 50051144850049
Manufacturer number 7000045698
L-Number L51710 1527

Description

Version:

Designed to attach a Scotch-Brite™ brand unitized wheel to a rotary tool
Overall Width: 25.4 mm

Description:

3M™ Unitized Wheel Mandrel is designed to secure a small Scotch-Brite™ unitised sanding wheel to a rotary tool. Our mandrels work with die grinders. Flanges fit on either side of the wheel and are secured with a retainer nut.

Feature:

Small size enables access to small or intricate work pieces
Secure a small Scotch-Brite™ unitised sanding wheel to a rotary tool
For deburring and finishing edges

Note:

Use with die grinders for edge deburring and finishing
Suitable for marine and metalworking industries
Work on small and intricate surface areas

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart