3M™ Cushion-Mount™ Plus Plate Mounting Tape E1315, Yellow, 1372 mm x 33 m, 0.38 mm

Article no.: 7000042753
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000042753
EAN / GTIN 00051125748209
Manufacturer number 7000042753
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Cushion-Mount™ Plus Plate Mounting Tape E1315 with easy mount adhesive is created for mounting flexographic print plates to cylinders or sleeves. It provides high quality for high speed printing of combination work when halftone areas exceed solids. Our Easy Mount liner creates micro-channels in both adhesive surfaces. The crosshatched pattern creates a continuous and permanent network of micro-channels in the adhesive, allowing air to escape from between the tape and cylinder/sleeve and between the tape and plate. The adhesive on the linered side (plate side) of the tape is designed for mounting photopolymer plates, has excellent holding power on-press and clean plate removal when demounting. The adhesive on the non-linered side (cylinder side) of the tape is designed for mounting to flexographic printing cylinders or sleeves, providing easy application when mounting and clean removability while demounting.

Advantage:

  • Yellow flexo plate mounting tape provides air release feature
  • 0.38 mm thickness
  • Medium soft
  • Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
  • Easy Mount liner, has micro-channels in both adhesive surfaces.
  • The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate.
  • The productivity is increased, total handling time is reduced and printing defects are eliminated

Recommendation:

  • Use for mounting flexographic print plates to print cylinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart