3M™ HDCW Wraparound Sleeve 140/40 mm - 500 mm

Article no.: 7000032375
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 7000032375
EAN / GTIN 54046719067140
Manufacturer number 7000032375

Description

Version:

Product Colour: Black
Cable repair
Overall Length: 500 mm
Hot melt adhesive
Suitable for low- and medium-voltage cables

Description:

3M™ Heat Shrink Tubing HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.

Feature:

Excellent protection against mechanical stress
Offers excellent corrosion protection on undamaged cables
Rated for 35 kV applications
Made of adhesive-lined, cross-linked polyolefin
Thick-walled sheet is tough and reliable
ANSI Certified and RoHS 2011/65/EU Compliant
RoHS compliant

Note:

For repairing damaged cable sheaths

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart