3M™ AccuGlide™ 2+ Taping Head, 50 mm, Upper

Article no.: 7000001319
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000001319
EAN / GTIN 00048011580920
Manufacturer number 7000001319
L-Number L01310 767
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Low-Impact and Lightweight Taping Head. With a flowing, curvilinear form and motion for low impact and consistent application, 3M™ AccuGlide 2+ Upper/Lower Taping Head protects boxes while providing greater case throughput, guaranteeing consistent and quality tape application with limited maintenance requirements. The 3M™ AccuGlide 2+ Upper/Lower Taping Head Low Impact Sealing is Designed for Scotch box sealing tape C clip application, 1 ½ “ (36/38 mm) - 2” (48/50 mm) tape widths at a case speed of up to 78 feet per minute. Its side plate profile, open tape path and easy-to-follow instructions allows for fast, easy threading. The flexible buffing and applying rollers compensate for case variation and remove easily. The lightweight taping head is engineered to maximize system life and offer durability and easy handling. Designed for use in 3M™-Matic Adjustable Case Sealer series, its compact size and simplicity make it suitable for mounting into other box conveying systems, assisting case sealing operations across a wide range of industries, including: Food and beverage, Medical devices, Pharmaceutical, Electronics, Manufacturing and distribution centres. Stable Alignment and Smooth Application 3M™ AccuGlide 2+ Upper/Lower Taping Head features are also guaranteed by additional design and construction elements such as: a tape drum latch securing rolls for stability; easy roll change just pressing to release; the rugged construction provides exceptional durability; a friction brake drum allows to maintain proper tape tension and preventing over coasting for smooth tape application. We apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world, bringing better Ideas to the Surface through Science and Innovation in our 3M™ Industrial Adhesives and Tapes Division.

Advantage:

  • Protects boxes while providing greater case throughput, guaranteeing consistent and quality tape application with limited maintenance requirements.
  • Designed to apply 36-50 mm tape widths at a case speed of up to 78 feet per minute
  • Engineered to maximize system life and offer durability and easy handling
  • Its compact size and simplicity make it suitable for mounting into other box conveying systems, assisting case sealing operations across a wide range of industries
  • Stable Alignment and Smooth Application guaranteed by accurate design and construction details

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart