3M™ Damping Foil 2552, Silver, 51 mm x 33 m, 0.25 mm

Article no.: 7000001224
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000001224
EAN / GTIN 50021200383958
Manufacturer number 7000001224
L-Number L01310 1196
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Damping Foil 2552 to die-cut aluminium foil parts and reduce noise in all types of vehicle and appliances, across many different industries. Our silver, aluminium foil features a constraining layer coated with a pressure-sensitive viscoelastic polymer on a poly-coated paper easy-release liner. The acrylic viscoelastic works to absorb vibration, reduce noise and metal fatigue. This tape is thermally conductive for heating and cooling efficiency. It’s heat reflective and won’t degrade easily when in contact with flames, moisture, weather, UV and chemicals.

Advantage:

  • Premium damping tape, 10.0 mil backing, 5.0 mil ISD 112 acrylic viscoelastic
  • Use to absorb vibration, reduce noise and metal fatigue
  • Flame, moisture, weather, UV and chemical resistance
  • Withstands exposure to weathering, moisture and UV

Recommendation:

  • Use for die-cut aluminium foil parts

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart