{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Type of product | Schlauch | |
| Shape of hose | serrated | |
| Overall length | 0.965 m | |
| Suitable for | compressed air |
| Article number | 7000000159 | |
| EAN / GTIN | 04046719252176 | |
| Manufacturer number | 7000000159 | |
| L-Number | L01140 161 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |