uvex 1 G2 Low shoes S2 Blue/Black Widths 10 Sizes 51

Article no.: 6830751
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Pair (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6830751
EAN / GTIN 4031101932156
Manufacturer number 6830751
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Description

Description:

  • The future is full of energy with the trend-setting uvex 1 G2. The innovative uvex i-PUREnrj polyurethane sole technology returns the impact energy to the wearer via the entire sole and redefines cushioning and stability. For every working day full of energy with noticeably more comfort and significantly reduced foot fatigue.

Feature:

General characteristics

  • particularly lightweight S2 safety low-cut shoe
  • suitable for people with a chromium allergy, as it is made from synthetic materials
  • All sole materials are free from silicones, plasticisers and other substances that interfere with paint adhesion
  • individual, elastic lace with quick-release fastening

Comfort features

  • exceptional comfort, thanks in part to a newly developed, wider last and climate-optimised, breathable materials
  • To prevent pressure points, the upper features a virtually seamless construction made from high-tech micro-velour fabric with a water-repellent finish
  • removable, anti-static comfort insole with a moisture-wicking system and additional cushioning in the heel and forefoot, as well as good arch support
  • softly padded dust flap and collar
  • Sizes 35 to 40 are made using a women’s last

Security features

  • Innovative sole technology: uvex i-PUREnrj, offering excellent cushioning in the forefoot and heel, good energy return (rebound) across the entire midsole, and optimal stability thanks to the foam heel counter
  • meets the ESD specification with a discharge resistance of less than 100 megohms
  • New, wider, 100% metal-free uvex xenova® toe cap – compact, anatomically shaped, with good lateral stability and non-thermally conductive, for greater toe freedom and an optimal fit

Technical specifications

  • Type of product: Safety shoes
  • Product name: uvex 1 G2
  • Product type: Shoes
  • Colour (filter): blue/black
  • Protection class: S2
  • Gender: Women/Men
  • Size: 51
  • Closure: Elasticated laces with quick fastener
  • Toe cap: uvex xenova® plastic toe cap
  • Insole: uvex 1 G2 climate comfort footbed
  • Slip resistance: SRC
  • Sole: uvex 1 G2
  • Width: 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart