VDE Heavy duty combination pliers with VDE dipped

Article no.: 6720250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 6720250
EAN / GTIN 4010886672020
Manufacturer number 6720250

Description

Description:

  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • For flat and round material
  • To cut all wire types including piano wire, 1.6 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • JC = chrome-plated, 2-component handles
  • Serrated gripping faces
  • Inserted joint
  • ESD = electrostatic discharge protection
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Feature:

  • 1000 V insulated: yes
  • Cutting edge shape: With facet
  • Handle design [inch]: Dive insulation: 2-fold check tool insulation
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 12,0 mm
  • Head width 1 [mm]: 27,0 mm
  • Jaw length L3 [mm]: 40 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 6,0 mm
  • Total length [mm]: 200 mm
  • VDE certified: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart