Clip clamp tool with Classic handle

Article no.: 671.10 120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 671.10 120
EAN / GTIN 7610733041343
Manufacturer number PB 671.10-120
L-Number L60060 1413

Description

Description:

  • Clip Clamp Tool with Classic Handle
  • for the simple removal of clips from interior and door linings and decorative strips
  • for the automotive sector, professionals and DIY enthusiasts
  • u-shaped rounded top allows for the fast and gentle loosening of plastic parts
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 120 mm
  • Diameter: 7 mm
  • Whole length: 230 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart