TYROLIT conical cup grinding wheel 150x20x20 mm C800 steel/inox/hss/carbide

Article no.: 669110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 669110
EAN / GTIN 9003176691103
Manufacturer number 669110
L-Number L50140 2296

Description

Description:

This product was specially developed for sharpening whittlers. Its grit size and tailored bond system enable you to achieve particularly cool grinding. Its fine surface improves the cutting ability and lifetime of the cutting tools. Ensure that you pay attention to the direction of rotation of the wheel when in use. The sharpening wheel must always move away from the cutting edge. In addition, the wheel flange diameter must be at least two thirds of the wheel diameter.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 800 - BE11
  • Dimension (D x T x H): 150 x 20 x 20 mm
  • Diameter: 150 mm
  • Thickness: 20 mm
  • Drill hole: 20 mm
  • Grain size: 800
  • Vs /max: 20 m/s
  • Material suitability: Steel;Tungsten carbide;Stainless steel;HSS
  • Tool for: Floorstanding grinder

Advantage:

  • Cool grinding
  • Long lifetime
  • Excellent workpiece surface finish

Application:

  • Especially suitable for trueing carving knives

Material:

Carbide metal
High-alloy steel hardened
High-alloy steel unhardened
HSS
Stainless steel
Non and low-alloyed steels hardened
Non and low-alloyed steels unhardened

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart