Adaptor for bits 5/16″ hex - 1/2″ square

Article no.: 6563480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6563480
EAN / GTIN 4010886656341
Manufacturer number 6563480
L-Number L60160 2240

Description

Description:

  • Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121
  • For hand-operated or power tools
  • For use in power tools, we recommend the use of a locking ring and pin
  • Manganese-phosphated
  • * Length not standardised
  • manganese phosphated

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 35 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart