Stepped tommy bar 190 mm, d 3.7-7.0 mm

Article no.: 6528060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 6528060
EAN / GTIN 4010886652800
Manufacturer number 6528060
L-Number L60160 4789

Description

Description:

Vanadium steel 31CrV3, chrome-plated, tempered

Feature:

  • 1000 V insulated: no
  • Design: heat-treated
  • Dowel pin [mm] Ø 2: 4,70 mm
  • Groove Ø 1: 3,70 mm
  • Lock pin-Ø 3: 5,20 mm
  • Lock pin-Ø 4: 7,00 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 190 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart