Water pump pliers

Article no.: 6415610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 6415610
EAN / GTIN 4010886641569
Manufacturer number 6415610
L-Number L60160 2461
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Lay-on slip joint and toothed recess
  • Induction-rehardened serrated faces, with finger protection
  • Clamps automatically on pipes and nuts
  • GEDORE special chrome-vanadium steel, chrome-plated
  • Model C = handles cross-hatched
  • 145 10 = 7 settings, with extra narrow jaws
  • 145 15 = 9 settings
  • span width 39 mm

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 39 mm
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 7,8 mm
  • Head width 1 [mm]: 47,0 mm
  • Jaw length L3 [mm]: 41 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 260 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart