Brake spring pliers 13″ 330 mm

Article no.: 6405300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 6405300
EAN / GTIN 4010886640531
Manufacturer number 6405300
L-Number L60160 1195

Description

Description:

  • With special holder and support crown, particularly suitable for glued brake linings
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 31CrV3
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [inch]: 13
  • Total length [mm]: 330 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart