MITR 8-MT1-0.05 IC908 Internal ISO Metric Threading Inserts for Partial Profile

Article no.: 6405165
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6405165
EAN / GTIN 7291075294606
Manufacturer number 6405165
L-Number L24030 42

Description

Description:

On-Edge Threading Indexable Inserts, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.05 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Length (L) 5.75 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) M60
  • Thread Pitch Maximum (TPX) 1.25 mm
  • Thread Pitch Minimum (TPN) 0.75 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart