FGPA 6.00-3.00YZ-D ID5 Double-Ended Precision Inserts for Machining Aluminum at Medium-to-High Feeds, Cut Arcs to 250°

Article no.: 6404025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6404025
EAN / GTIN 7291075159998
Manufacturer number 6404025
L-Number L23940 1052

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 6 mm, Insert Thickness (S) 4.25 mm

Feature:

  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 3 mm
  • Cutting Width (CW) 6 mm
  • Insert Length (INSL) 24.9 mm
  • Insert Thickness (S) 4.25 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart