GRIP 635-080Y IC908 Utility Double-Ended Inserts for External, Internal and Face Machining

Article no.: 6200163
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6200163
EAN / GTIN 7291075028676
Manufacturer number 6200163
L-Number L23940 1524

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 6.35 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 21.9 mm
  • Corner Radius (RE) 0.8 mm
  • Cutting Width (CW) 6.35 mm
  • Insert Length (INSL) 19 mm
  • Number of Teeth 2

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart