Digital ABS Offset Caliper, IP67 Inch/Metric, 0-12″, Thumb Roller″

Article no.: 573-704-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 573-704-20
EAN / GTIN 4946368846354
Manufacturer number 573-704-20
L-Number L40010 14340

Description

Description:

These offset calipers enable you to measure stepped workpieces. They offer you the following benefits: You can adjust the beam-mounted jaw to facilitate measurement of stepped sections and hard-to-reach workpiece features.

Feature:

Functions: With thumb roller
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Inch metric: inch/metric
Supplied: In a case, includes 1 SR-44 battery.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart