Digital ABS Height Gauge

Article no.: 570-413
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 570-413
EAN / GTIN 4946368859279
Manufacturer number 570-413
L-Number L40010 13944

Description

Description:

This Digimatic height gauge is very precise and reliable, and offers you the following benefits: Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur. It comes with large and smooth-acting slider hand wheel. A carbide-tipped scriber is provided. SPC data output.

Feature:

Digit increment: 0.01 mm
Repeat precision: 0.01 mm
Scale: ABSOLUTE electronic linear scale
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Scope of delivery: Including battery, scribing needle and holder
Battery life: approx. 20000 hours

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart