MM EFF250A7R3.1-6T15 IC903 4, 6 Flute Solid Carbide Heads for Milling at Very Fast Feeds and Small D.O.C.

Article no.: 5622626
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFEEDMASTER
Type of product End / face mill

Identification & Classification

Article number 5622626
EAN / GTIN 7291075286731
Manufacturer number 5622626
L-Number L24060 358

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 23.9 mm, Connection Thread Nominal Size Machine Side (THSZMS) T15, Cutting Diameter (DC) 25 mm, Depth of Cut Maximum (APMX) 1.2 mm, Flute Count (NOF) 6, Overall Length (OAL) 42.6 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 23.9 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T15
  • Corner Radius (RE) 3.1 mm
  • Cutting Diameter (DC) 25 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Depth of Cut Maximum (APMX) 1.2 mm
  • Flute Count (NOF) 6
  • Functional Length (LF) 25 mm
  • fz(max) 1 mm/tooth
  • Overall Length (OAL) 42.6 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Tool Cutting Edge Angle (KAPR) 97 Degrees

Downloads & documents

From the same series "MULTIFEEDMASTER" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart