MM EFF127T4R2.59-4T08 IC903 4, 6 Flute Solid Carbide Heads for Milling at Very Fast Feeds and Small D.O.C.

Article no.: 5606945
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTIFEEDMASTER
Type of product End / face mill

Identification numbers & Classifications

Article number 5606945
EAN / GTIN 7291075286700
Manufacturer number 5606945
L-Number L24060 523

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 12.2 mm, Connection Thread Nominal Size Machine Side (THSZMS) T08, Cutting Diameter (DC) 12.7 mm, Depth of Cut Maximum (APMX) 0.6 mm, Flute Count (NOF) 4, Overall Length (OAL) 24.45 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 12.2 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Corner Radius (RE) 2.59 mm
  • Cutting Diameter (DC) 12.7 mm
  • Cutting Diameter Maximum (DCX) 12.7 mm
  • Depth of Cut Maximum (APMX) 0.6 mm
  • Flute Count (NOF) 4
  • Functional Length (LF) 16.5 mm
  • fz(max) 0.67 mm/tooth
  • Overall Length (OAL) 24.45 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Tool Cutting Edge Angle (KAPR) 97 Degrees

From the same series "MULTIFEEDMASTER" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart