Linear Gauge Counter EH (need 21HZA196)

Article no.: 542-073D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Display unit

Identification numbers & Classifications

Article number 542-073D
EAN / GTIN 4946368587042
Manufacturer number 542-073D
L-Number L40010 12947

Description

Description:

Multi-functional Counter. The standard RS-232C and USB interfaces allows easy communication with an external PC (the USB can only be used with SENSORPAK). The built-in networking function allows you to easily create a multi-point measuring system (RS link, max. 10 Counter). The 2-gauge input type can calculate additions and subtractions between two gauges.

Feature:

Zero setting: Yes
Counting direction switchable: Yes
Display: 8-digit and sign, LED (green)
ON/OFF: Yes
Metric/inch switchable: Yes
Power supply: Via power supply unit (12-24 V DC, 700 mA)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart