Display Unit EC-Counter CEE, for Digimatic Gauges

Article no.: 542-007D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Display unit

Identification numbers & Classifications

Article number 542-007D
EAN / GTIN 4946368524535
Manufacturer number 542-007D
L-Number L40010 12930

Description

Description:

This Digimatic display can be connected to any device with Digimatic output, including micrometers, indicators, calipers and LGS/LGD Linear Gauge. It offers you the following benefits: It has a data output and tolerance evaluation function.

Feature:

Zero setting: Yes
Counting direction switchable: Yes
Display: Green LED display, 6-digit
ON/OFF: Yes
Metric/inch switchable: Yes
Power supply: + 9 - 12 V DC 400 mA or mains adapter

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart