Vernier Depth Gauge 0-600mm,0,05mm

Article no.: 527-204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 527-204
EAN / GTIN 4946368108735
Manufacturer number 527-204
L-Number L40010 715

Description

Description:

This vernier depth gauge offers you the following benefits: Its base and measuring faces are hardened and micro-lapped for robustness. Fine adjustment models available.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 600
Accuracy: ±0.05 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.10 mm
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart